BLM ECP82334T-4 20HP 1765RPM

Item #: 952678
Cat #: ECP82334T-4
UPC: 781568196618
Sign In or Register to view pricing and more.
Documents & Guides
BLM ECP82334T-4 20HP 1765RPM

Overview

BLM ECP82334T-4 20HP 1765RPM
Also known as: 781568196618, ECP82334T-4

Specifications

Phase: 3
Horsepower: 20
Amps: 23.100
Phase: 3
Amps: 23.100
Horsepower: 20

Customer Reviews

No reviews for this product
(0)