Acuity 2RTL4 48L EZ1 LP835

Item #: 952695

Cat #: 2RTL448LEZ1LP835

UPC: 888791791532

to view pricing and more.
Documents & Guides
LITHONIA 2RTL4 48L EZ1 LP835

Overview

LITHONIA 2RTL4 48L EZ1 LP835
Also known as: 888791791532, 2RTL448LEZ1LP835

Specifications

Mounting: Recessed
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Volts AC Range: 120 - 277
Light Technology: LED