12W A19 LED Lamp, 27K

Item #: 952765
Cat #: S9241
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
12 watt; A19 LED; 2700K; Medium base; 300' beam spread; 120 volts

Overview

12 watt; A19 LED; 2700K; Medium base; 300' beam spread; 120 volts
Also known as: S9241

Specifications

Wattage: 12
Lumens: 1100
Color: White
Shape: A19 (Arbitrary)
Light Technology: LED
Wattage: 12
Color: White
Light Technology: LED
Lumens: 1100
Shape: A19 (Arbitrary)

Customer Reviews

No reviews for this product
(0)