3-1/2X24X90 GRAY PVC CTD LRELL STL

Item #: 952771

Cat #: LRELL31/2X24-G

UPC: 704508395780

to view pricing and more.
Documents & Guides
OCA LRELL31/2X24-G PVC CTD EL

Overview

OCA LRELL31/2X24-G PVC CTD EL
Also known as: 704508395780, LRELL31/2X24-G

Specifications

Color: Gray
Diameter: 3 1/2 in
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 24 in
Color: Gray
Material: PVC Coated Steel
Sweep Radius: 24 in
Diameter: 3 1/2 in
Angle: 90°