Wing Push Mount Tie, Releasable, 8.9L (2

Item #: 952968
Cat #: PRWP2H-TL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty® releasable wing push mount tie, light-heavy cross section, 8.9 (226mm) length, nylon 6.6, natural.

Overview

Pan-Ty® releasable wing push mount tie, light-heavy cross section, 8.9 (226mm) length, nylon 6.6, natural.
Also known as: PRWP2H-TL

Specifications

Color: Natural
Material: Nylon
Length: 8.900 in
Color: Natural
Length: 8.900 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)