Cable, Motor Power, Continuous Flex, MP Series, 16 AWG, 20m

Item #: 95300

Cat #: 2090-XXTPMP-16S20

UPC: 820919892646

to view pricing and more.
Documents & Guides
Cable, Motor Power, Continuous Flex, MP Series, 16 AWG, 20 meter, Bayonet

Overview

Cable, Motor Power, Continuous Flex, MP Series, 16 AWG, 20 meter, Bayonet
Also known as: 820919892646, 2090-XXTPMP-16S20

Specifications

Gauge: 16 AWG
Length: 20 m
Mounting: Bayonet
Type: Continuous Flex, Motor Cable
Gauge: 16 AWG
Mounting: Bayonet
Length: 20 m
Type: Continuous Flex, Motor Cable