Indicating Light, PresTest, LED, Full voltage, NEMA 3, 3R, 4, 4X, 12, 13, Blue, Plastic, 120 V

Item #: 953174

Cat #: 10250T297LLP2A

UPC: 782114712610

to view pricing and more.
Documents & Guides
30.5 Mm, Heavy-duty Watertight/oiltight, Prestest Operator, Blue Plastic Lens, Led, Full Voltage Light Unit, 120 Vac

Overview

30.5 Mm, Heavy-duty Watertight/oiltight, Prestest Operator, Blue Plastic Lens, Led, Full Voltage Light Unit, 120 Vac

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.

Also known as: 782114712610, 10250T297LLP2A

Specifications

Type: Indicator Light, Press to Test
Color: Blue
Material: Plastic
Type: Indicator Light, Press to Test
Material: Plastic
Color: Blue