
to view pricing and more.
90 DEG Liquidtight Strain Relief Connector, Size: 1-1/4 IN, Conductor Range: 1-1/4 - 1-3/8 IN, Material: Cast Aluminum, Color: Green Label, Nema Rating: NEMA 3R, Connection: Threaded Hub, Standard: Class I, Division 2, Class II, Divis
Overview
90 DEG Liquidtight Strain Relief Connector, Size: 1-1/4 IN, Conductor Range: 1-1/4 - 1-3/8 IN, Material: Cast Aluminum, Color: Green Label, Nema Rating: NEMA 3R, Connection: Threaded Hub, Standard: Class I, Division 2, Class II, Divis
Also known as: 781381190459, CG90-125125
Specifications
| Material: | Cast Aluminum |
| Material: | Cast Aluminum |