Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Dimmable LED Lamp, 6W, 120V, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 470, CRI: 80, Color Temperature: 4000K, Beam Angle: 35°, Rated Average Life: 25,000-45,000 Hrs. *Philips Part # 45609-5* 6W PAR20 saves 44 Ws of energy when compared to a 50W halogen PAR20.
Overview
Dimmable LED Lamp, 6W, 120V, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 470, CRI: 80, Color Temperature: 4000K, Beam Angle: 35°, Rated Average Life: 25,000-45,000 Hrs. *Philips Part # 45609-5* 6W PAR20 saves 44 Ws of energy when compared to a 50W halogen PAR20.
Also known as: 6PAR20/F35-4000-DIM
Specifications
Base: | Medium Screw (E26) |
Color Temperature: | 4000 (Cool White) |
Volts AC: | 120 |
Shape: | PAR20 (Sealed Beam) |
Lumens: | 470 |
Color Rendering Index (CRI): | 80 |
Wattage: | 6 |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 35° |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Lumens: | 470 |
Wattage: | 6 |
Dimmable: | Yes |
Color Temperature: | 4000 (Cool White) |
Shape: | PAR20 (Sealed Beam) |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Angle: | 35° |
Customer Reviews
No reviews for this product
(0)