TPI 64337051

Item #: 953220

Cat #: 64337051

UPC: 686334136105

to view pricing and more.
Documents & Guides
TPI 64337051 4300W 480V Eleme

Overview

TPI 64337051 4300W 480V Eleme
Also known as: 686334136105, 64337051

Specifications

Volts AC: 480
Standards: California Proposition 65
Wattage: 4300
Volts AC: 480
Wattage: 4300
Standards: California Proposition 65