1" Liquidtight Steel Flex, Hot/Cold Resistant, Gray, 400' Reel

Item #: 953412
Cat #: 37238
UPC: 714118372385
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
1 Inch Liquidtight Steel Flex, Hot/Cold Resistant, Non-Ul, Steel Core, PVC Jacket, Gray, 400 Foot Reel

Overview

1 Inch Liquidtight Steel Flex, Hot/Cold Resistant, Non-Ul, Steel Core, PVC Jacket, Gray, 400 Foot Reel
Durable, sunlight resistant thermoplastic PVC jacket that resists heat, oil and chemical breakdown.
Also known as: 714118372385, 37238

Specifications

Diameter: 1 in
Jacket: PVC
Color: Gray
Length: 400 ft
Material: Steel
Package Type: Reel
Family / Style: SEALTITE®
Type: Non-UL HC - Hot & Cold Resistant
Diameter: 1 in
Color: Gray
Material: Steel
Family / Style: SEALTITE®
Jacket: PVC
Length: 400 ft
Package Type: Reel
Type: Non-UL HC - Hot & Cold Resistant

Customer Reviews

No reviews for this product
(0)