3/4" Liquidtight Steel Flex, Hot/Cold Resistant, Gray, 500' Carton

Item #: 953416

Cat #: 037228

UPC: 714118372286

to view pricing and more.
Documents & Guides
No Documents Available
3/4 Inch Liquidtight Steel Flex, Hot/Cold Resistant, Non-Ul, Steel Core, PVC Jacket, Gray, 500 Foot Carton

Overview

3/4 Inch Liquidtight Steel Flex, Hot/Cold Resistant, Non-Ul, Steel Core, PVC Jacket, Gray, 500 Foot Carton

Durable, sunlight resistant thermoplastic PVC jacket that resists heat, oil and chemical breakdown.

Also known as: 714118372286, 037228

Specifications

Diameter: 3/4 in
Length: 500 ft
Jacket: PVC
Color: Gray
Material: Steel
Package Type: Coil
Family / Style: SEALTITE®
Type: Non-UL HC - Hot & Cold Resistant
Diameter: 3/4 in
Jacket: PVC
Material: Steel
Family / Style: SEALTITE®
Length: 500 ft
Color: Gray
Package Type: Coil
Type: Non-UL HC - Hot & Cold Resistant