Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, Mounting Feet, Solid Cover, Size/Dims: 12.00" x 12.00" x 6.00", Material/Finish: PVC/Gray, NEMA Rating: 1, 2, 3R, 4, 4X, 6, 6P, 12, 13.
Overview
Junction Box, Mounting Feet, Solid Cover, Size/Dims: 12.00" x 12.00" x 6.00", Material/Finish: PVC/Gray, NEMA Rating: 1, 2, 3R, 4, 4X, 6, 6P, 12, 13.
A first for PVC junction boxes, the NEW Kraloy® JBoxTM features self-tapping, molded standoffs in the base of the box for the mounting of back panels and DIN rails. Available on sizes 8" and larger, the standoffs are strategically placed to center mount DIN rails or install Back Panels.
Also known as: 622454418868, 278309, Network box, Stash Box, PVC Junction box
Specifications
Height: | 12 in |
Width: | 12 in |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 4, NEMA 6 |
Depth: | 6 in |
Color: | Gray |
Material: | PVC |
Height: | 12 in |
Mounting: | Surface |
Depth: | 6 in |
Material: | PVC |
Width: | 12 in |
IP/NEMA Rating: | NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 4, NEMA 6 |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)