Recessed LED Troffer, 2X2, 41W, 4000L, 3500K, 120-277V

Item #: 953595

Cat #: 2AVL240LMDREZ1LP835

UPC:

to view pricing and more.
Documents & Guides
Recessed LED Troffer, 2x2, 41 Watt, 4000 Lumen, 3500K, 120-277 Volt, Grid Trim, Metal Diffuser With Round Holes, 0-10 Volt Dimming

Overview

Recessed LED Troffer, 2x2, 41 Watt, 4000 Lumen, 3500K, 120-277 Volt, Grid Trim, Metal Diffuser With Round Holes, 0-10 Volt Dimming
Also known as: 2AVL240LMDREZ1LP835

Specifications

Mounting: Recessed
Length: 2 ft
Color: White
Wattage: 41
Color Temperature: 3500 (Neutral White)
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color: White
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Length: 2 ft
Wattage: 41
Width: 2 ft
Dimmable: Yes