This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
2" Deep, 4" Octagon Ceiling Box with HangerCeiling Box with Bar Hanger, Metallic. Depth: 2".Side Knockouts: (4) 1/2". Bottom Knockouts: (2) 1/2". Adjustable Length: 16" to 24". Fan Weight: 35 lbs. Fixture Weight: 50 lbs. Cubic Inches: 20".
Overview
2" Deep, 4" Octagon Ceiling Box with HangerCeiling Box with Bar Hanger, Metallic. Depth: 2".Side Knockouts: (4) 1/2". Bottom Knockouts: (2) 1/2". Adjustable Length: 16" to 24". Fan Weight: 35 lbs. Fixture Weight: 50 lbs. Cubic Inches: 20".
Also known as: FBRS420R
Specifications
Knockout Diameter: | 1/2 in |
Mounting: | Bracket, Screw On, Nail On |
Depth: | 2 in |
Cubic Inches: | 20 in³ |
Knockout Diameter: | 1/2 in |
Depth: | 2 in |
Mounting: | Bracket, Screw On, Nail On |
Cubic Inches: | 20 in³ |
Customer Reviews
No reviews for this product
(0)