Elbow 45-Degree Feed-Through, 6.00x6.00, Gray, Steel

Item #: 95361

Cat #: F66WE45

UPC: 783510144807

Sign In or Register to view pricing and more.
Steel Feed-Through Elbows used for connecting wireway at 45-deg turns in industrial applications. This 45-Degree Elbow Feed-Through, F66WE45 item measures 6.00x6.00 inches with a material of Steel colored Gray.

Overview

Steel Feed-Through Elbows used for connecting wireway at 45-deg turns in industrial applications. This 45-Degree Elbow Feed-Through, F66WE45 item measures 6.00x6.00 inches with a material of Steel colored Gray.

With a variety of fittings and brackets, the nVent HOFFMAN HOFF66WE45 traditional-design wireway is suitable for a broad range of industrial applications

Also known as: 783510144807, F66WE45

Features & Benefits

  • Feed-Through 45-Degree Elbows are used for continuous runs with 45-degree turns
  • Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Angle: 45°
IP/NEMA Rating: IP54, NEMA 12
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
Angle: 45°