20A, 125V, Tamper Resistant GFCI Receptacle, Goldstone

Item #: 953687
Cat #: SCR-20-GFST-GS
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, Tamper Resistant, Self-Testing GFCI Receptacle, Color: Goldstone

Overview

20 Amp, 125 Volt, Tamper Resistant, Self-Testing GFCI Receptacle, Color: Goldstone
Tamper resistant, Self-testing GFCI receptacle, 20A in goldstone
Also known as: SCR-20-GFST-GS

Specifications

Mounting: Insert
Type: Receptacle, GFCI, Tamper-Resistant, Feed Through, Decora
Color: Goldstone
Amps: 20
Volts AC: 125
Mounting: Insert
Color: Goldstone
Volts AC: 125
Type: Receptacle, GFCI, Tamper-Resistant, Feed Through, Decora
Amps: 20

Customer Reviews

No reviews for this product
(0)