Tamper Resistant Duplex Receptacle, 15A, Brown

Item #: 953693

Cat #: CAR-15-GFST-BR

UPC: 784276159531

to view pricing and more.
Documents & Guides
Duplex Receptacle, GFCI, 15 Amp, 125 Volt, Tamper Resistant, Self-Testing, Brown

Overview

Duplex Receptacle, GFCI, 15 Amp, 125 Volt, Tamper Resistant, Self-Testing, Brown
Also known as: 784276159531, CAR-15-GFST-BR

Specifications

Color: Brown
Mounting: Surface
Type: Tamper-Resistant, Dual Dimming
Amps: 15
Gangs: 1
Volts AC: 125
Color: Brown
Type: Tamper-Resistant, Dual Dimming
Gangs: 1
Mounting: Surface
Amps: 15
Volts AC: 125