Cable Tie, In-Line, 7.2L (183mm), Miniat

Item #: 953698

Cat #: CBR2M-M0

UPC: 074983839179

to view pricing and more.
Panduit Contour-Ty® Cable Ties are designed to provide consistent strength in high-vibration environments. Plus, with a low-profile head and parallel entry design, the tip enters easy and stays snug and snag-free. And with Weather Resistant Nylon 6.6 mate

Overview

Panduit Contour-Ty® Cable Ties are designed to provide consistent strength in high-vibration environments. Plus, with a low-profile head and parallel entry design, the tip enters easy and stays snug and snag-free. And with Weather Resistant Nylon 6.6 mate
Also known as: 074983839179, CBR2M-M0

Specifications

Width: 0.098 in
Color: Black
Weight Capacity: 18 lbs
Material: Nylon
Length: 7.200 in
Size: Miniature
Family / Style: Contour-Ty®
Product Thickness: 0.042 in
Width: 0.098 in
Weight Capacity: 18 lbs
Length: 7.200 in
Family / Style: Contour-Ty®
Color: Black
Material: Nylon
Size: Miniature
Product Thickness: 0.042 in