Acuity LO6AR TRW

Item #: 953827

Cat #: LO6ARTRW

UPC: 888791198669

to view pricing and more.
Documents & Guides
LITHONIA LDN6 35/10 LO6AR TRW 120V

Overview

LITHONIA LDN6 35/10 LO6AR TRW 120V
Also known as: 888791198669, LO6ARTRW

Specifications

Mounting: Recessed
Type: Trim
Material: Aluminum
Mounting: Recessed
Material: Aluminum
Type: Trim