
Sign In or Register to view pricing and more.
Documents & Guides
Mounting Channels (qty 2), Bulletin Cwy (concept? Enclosure Accessories), Size/dims: Fits 12.00, Material/finish: Steel/zinc
Overview
Mounting Channels (qty 2), Bulletin Cwy (concept? Enclosure Accessories), Size/dims: Fits 12.00, Material/finish: Steel/zinc
Mounting Channels provide mounting framework for installing DIN rails and grid straps at various positions within the enclosure. Channels can be mounted vertically or horizontally to collar studs or to the slide mechanisms of the adjustable-depth mounting kit.
Also known as: 783510789008, CMC12
Features & Benefits
- Kit includes two channels
Specifications
| Material: | Steel |
| Finish: | Plated |
| Weight: | 0.420 lb |
| Material: | Steel |
| Weight: | 0.420 lb |
| Finish: | Plated |