Latching Wire Clip, Adh., .50" (12.7mm)

Item #: 953909

Cat #: LWC50-A-L14

UPC: 074983272259

to view pricing and more.
Documents & Guides
Adhesive backed latching wire clip, .50" (12.7mm) bundle, gray, standard package.

Overview

Adhesive backed latching wire clip, .50" (12.7mm) bundle, gray, standard package.
Also known as: 074983272259, LWC50-A-L14

Specifications

Color: Gray
Diameter: 0.500 in
Mounting: Adhesive
Material: Nylon
Color: Gray
Mounting: Adhesive
Diameter: 0.500 in
Material: Nylon