LED Super Tac Tactical Flashlight

Item #: 953956

Cat #: 88060

UPC: 080926880603

to view pricing and more.
Documents & Guides
Tactical Flashlight, ProTac, Waterproof, Bulb Type: LED, Body Color: Black, Light Color: White, Light Output: 2200/600 Lumens, Length: 8.63", Power Requirements: (2) 3V CR123A Lithium Batteries, Run Time: 1.5.

Overview

Tactical Flashlight, ProTac, Waterproof, Bulb Type: LED, Body Color: Black, Light Color: White, Light Output: 2200/600 Lumens, Length: 8.63", Power Requirements: (2) 3V CR123A Lithium Batteries, Run Time: 1.5.
Also known as: 080926880603, 88060

Specifications

Lumens: 600, 2200, 60
Type: LED, Waterproof, Lithium Battery, Flashlight
Length: 8.630 in
Lumens: 600, 2200, 60
Length: 8.630 in
Type: LED, Waterproof, Lithium Battery, Flashlight