CODE JR 100W HPS W/MT BALLAST

Item #: 953971

Cat #: CJB100L-MT

UPC: 781381553872

to view pricing and more.
Documents & Guides
No Documents Available
HID Fixture Ballast Body and Globe, Lamp Type Medium Base High Pressure Sodium, Lamp Wattage 100 W, Ballast/Line Voltage 120/208/240/277 V, Ballast Type HPF, Multi-Tap, Reflector Type Fiberglass-Reinforced Polyester, Housing Material Copper Free Aluminum, Housing Finish Epoxy Powder Coated, Globe Material Glass, Mounting Hood, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, Approval UL 844/1598, Hub Size 1-1/2 Inch, Application Chemical/Petrochemical Plant, Outdoor Saltwater Location

Overview

HID Fixture Ballast Body and Globe, Lamp Type Medium Base High Pressure Sodium, Lamp Wattage 100 W, Ballast/Line Voltage 120/208/240/277 V, Ballast Type HPF, Multi-Tap, Reflector Type Fiberglass-Reinforced Polyester, Housing Material Copper Free Aluminum, Housing Finish Epoxy Powder Coated, Globe Material Glass, Mounting Hood, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, Approval UL 844/1598, Hub Size 1-1/2 Inch, Application Chemical/Petrochemical Plant, Outdoor Saltwater Location
Also known as: 781381553872, CJB100L-MT

Specifications

Wattage: 100
Light Technology: HID
Wattage: 100
Light Technology: HID