APP MLLED4P5BU MMLED LP 4K LM P5 BU

Item #: 954069

Cat #: MLLED4P5BU

UPC: 781381423847

to view pricing and more.
Documents & Guides
APP MLLED4P5BU MMLED LP 4K LM

Overview

APP MLLED4P5BU MMLED LP 4K LM
Also known as: 781381423847, MLLED4P5BU

Specifications

Wattage: 48
Color Temperature: 5000 (Bright White)
Lumens: 5000
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 48
Lumens: 5000
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED