This product has been discontinued.

Metal Halide Lamp, Pulse Start, BT28, 400W, Clear
Item #: 95410
Cat #: MS400/PS/BU-ONLY/BT28
UPC: 046135641893
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, Pulse Start, 400 Watt, Bulb: BT28 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 40000, CRI: 65, Color Temp: 4100K, Lamp Finish: Clear, ANSI Code: M155/S, Standard Case Qty: 6 Sylvania Part # 64189
Overview
Metal Halide Lamp, Pulse Start, 400 Watt, Bulb: BT28 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 40000, CRI: 65, Color Temp: 4100K, Lamp Finish: Clear, ANSI Code: M155/S, Standard Case Qty: 6 Sylvania Part # 64189
Also known as: 046135641893, MS400/PS/BU-ONLY/BT28
Specifications
| Type: | Pulse Start |
| Color Temperature: | 4100 (Cool White) |
| ANSI Code: | M155/S |
| Wattage: | 400 |
| Base: | Mogul Screw (E39) |
| Lumens: | 40000 |
| Shape: | BT28 (Blown Tubular) |
| Color Rendering Index (CRI): | 65 |
| Light Technology: | HID |
| Type: | Pulse Start |
| ANSI Code: | M155/S |
| Base: | Mogul Screw (E39) |
| Shape: | BT28 (Blown Tubular) |
| Light Technology: | HID |
| Color Temperature: | 4100 (Cool White) |
| Wattage: | 400 |
| Lumens: | 40000 |
| Color Rendering Index (CRI): | 65 |