Incandescent Bulb, Traffic Signal, A21, 100W, 130V, Clear

Item #: 954147

Cat #: 100A21KTS-130V

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, Traffic Signal, A21, 100 Watt, 130 Volt, Medium Screw Base, Clear

Overview

Incandescent Bulb, Traffic Signal, A21, 100 Watt, 130 Volt, Medium Screw Base, Clear
Also known as: 100A21KTS-130V

Specifications

Color: Clear
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 130
Shape: A21 (Arbitrary)
Light Technology: Incandescent
Color: Clear
Wattage: 100
Shape: A21 (Arbitrary)
Base: Medium Screw (E26)
Volts AC: 130
Light Technology: Incandescent