600A 3P 600V 3W FUSED HD TYPE 1

Item #: 954400

Cat #: HF366A

UPC: 887621872595

to view pricing and more.
Documents & Guides
No Documents Available
600A 3P 600V 3W FUSED HD TYPE 1

Overview

600A 3P 600V 3W FUSED HD TYPE 1
Also known as: 887621872595, HF366A

Specifications

Poles: 3
Amps: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Poles: 3
Mounting: Surface
Volts AC: 600
Amps: 600
IP/NEMA Rating: NEMA 1