C Series Electrical Box Bracket to Stud

Item #: 954425
Cat #: C6
UPC: 782856864271
Sign In or Register to view pricing and more.
Documents & Guides
C Series Electrical Box Bracket to Stud, Depth: 5.89", Height: 5", Width: 5-3/4", Thickness: .028", Quantity: 50pc

Overview

C Series Electrical Box Bracket to Stud, Depth: 5.89", Height: 5", Width: 5-3/4", Thickness: .028", Quantity: 50pc
C Series Electrical Box Bracket To Stud replaces H-Brackets with improved design, thicker steel to significantly increase rigidity and help prevent box movement and trim out issues, works with both standard and adjustable single and double gang mud rings, mounts plaster rings for low voltage applications, and additional bend points on C4 and C6 brackets for greater versatility.
Also known as: 782856864271, C6

Specifications

Depth: 5 3/4 in
Material: Steel
Height: 5 in
Width: 5.890 in
Depth: 5 3/4 in
Height: 5 in
Material: Steel
Width: 5.890 in

Customer Reviews

No reviews for this product
(0)