ULTRA BLAZE 12V LED TAPE LIGHT 80 CRI 3000K 100FT

Item #: 954477

Cat #: DI-12V-UB30-8016

UPC: 848333004513

to view pricing and more.
DIO DI-12V-UB30-8016 16 FOOT ULTRA BLAZE

Overview

DIO DI-12V-UB30-8016 16 FOOT ULTRA BLAZE
Also known as: 848333004513, DI-12V-UB30-8016

Specifications

Length: 100 ft
Light Technology: LED
Length: 100 ft
Light Technology: LED