Enclosure, NEMA 4/12, Concept Style, 24" x 24" x 8"

Item #: 95449

Cat #: CSD24248ST

UPC: 783510144678

Sign In or Register to view pricing and more.
Enclosure, Concept Style, NEMA 4/12, 24 x 24 x 8 Inch, Steel/Light Gray, Wall-Mount

Overview

Enclosure, Concept Style, NEMA 4/12, 24 x 24 x 8 Inch, Steel/Light Gray, Wall-Mount

Concept Sloped Top Enclosures support Lean factory principles and are ideal when the miniaturization of controls calls for smaller control cabinets or for applications requiring the mounting of controls at an ergonomic height when attached to equipment.

Also known as: 783510144678, CSD24248ST

Specifications

IP/NEMA Rating: IP66, NEMA 4
Width: 24 in
Depth: 8 in
Mounting: Surface
Height: 24 in
Material: Steel
IP/NEMA Rating: IP66, NEMA 4
Depth: 8 in
Height: 24 in
Width: 24 in
Mounting: Surface
Material: Steel