1.5W T3.25 Mini Incandescent Lamp

Item #: 95461

Cat #: S7825

UPC: 045923078255

to view pricing and more.
1.58 Watt Miniature; T3-1/4; 5000 Average rated hours; Miniature bayonet Base; 6.3 Volt

Overview

1.58 Watt Miniature; T3-1/4; 5000 Average rated hours; Miniature bayonet Base; 6.3 Volt
Also known as: 045923078255, S7825

Specifications

Color Rendering Index (CRI): 100
Shape: T3-1/4 (Tubular)
Color Temperature: 2700 (Warm White)
Base: Bayonet (BA9s)
Wattage: 1.580
Volts AC: 6.300
Light Technology: Incandescent
Dimmable: No
Lumens: 1
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Wattage: 1.580
Light Technology: Incandescent
Lumens: 1
Shape: T3-1/4 (Tubular)
Base: Bayonet (BA9s)
Volts AC: 6.300
Dimmable: No