LED High Bay, 150W, 17964L, 5000K, 120-277V

Item #: 954642
Cat #: RAIL150W
UPC: 019813288550
Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 150 Watt, 17964 Lumen, 5000K, 75CRI, 120-277 Volt, White Finish, Suitable for Damp Location

Overview

LED High Bay, 150 Watt, 17964 Lumen, 5000K, 75CRI, 120-277 Volt, White Finish, Suitable for Damp Location
Also known as: 019813288550, RAIL150W

Specifications

Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Wattage: 150
Color: White
Light Technology: LED
Volts AC: 120-277
Wattage: 150
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: White

Customer Reviews

No reviews for this product
(0)