Cable Tie, UV Nylon, Standard Duty, Black, 5.575" Long, 1000/PK

Item #: 954702

Cat #: L-5-40-0-M

UPC: 728494130774

to view pricing and more.
Documents & Guides
Cable Tie, Weather Resistant Nylon, Standard Duty, Black, 5.575 Inch Long, .14 Inch Wide, 4 Inch Max Bundle Size, 120lb Rating, Order in Multiples of 1000

Overview

Cable Tie, Weather Resistant Nylon, Standard Duty, Black, 5.575 Inch Long, .14 Inch Wide, 4 Inch Max Bundle Size, 120lb Rating, Order in Multiples of 1000
Also known as: 728494130774, L-5-40-0-M

Specifications

Color: Black
Weight Capacity: 40 lbs
Material: Nylon
Length: 5.600 in
Color: Black
Material: Nylon
Weight Capacity: 40 lbs
Length: 5.600 in