ETN M22-ES-MS3 M22 Modular Pushbutt

Item #: 954725

Cat #: M22-ES-MS3

UPC: 786685283326

to view pricing and more.
Documents & Guides
CUTM22-ES-MS3 KEY

Overview

CUTM22-ES-MS3 KEY
Also known as: 786685283326, M22-ES-MS3

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Family / Style: M22
Size: 22.5
Type: Key
IP/NEMA Rating: IP66, NEMA 4X
Size: 22.5
Family / Style: M22
Type: Key