
ComLine OSP Package Type 4X, 1581x700x600mm, Lt Gray, Aluminum
Item #: 954758
Cat #: ECL1207060PB
UPC: 783510211516
to view pricing and more.
Documents & Guides
Light-weight outdoor wall-mount cabinet secures 19in rack-mount equipment in outdoor applications. This ComLine OSP Package Type 4X, ECL1207060PB item measures 1581x700x600mm with a material of Aluminum colored Lt Gray.
Overview
Light-weight outdoor wall-mount cabinet secures 19in rack-mount equipment in outdoor applications. This ComLine OSP Package Type 4X, ECL1207060PB item measures 1581x700x600mm with a material of Aluminum colored Lt Gray.
Lightweight, corrosion-resistant ComLine aluminum wall-mount enclosures provide long-lasting protection for housing electrical components in extreme outdoor environments. These customizable enclosures employ a foam-in-place gasket for a tight seal and are ideal for rooftop or tower-mounted telecommunications applications.
Also known as: 783510211516, ECL1207060PB
Specifications
| IP/NEMA Rating: | IP66, NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4 |
| Color: | Gray |
| Mounting: | Wall |
| Width: | 27.560 in |
| Material: | Aluminum |
| Finish: | Powder Coated, Painted |
| Knockouts: | No |
| Depth: | 23.620 in |
| Height: | 62.240 in |
| IP/NEMA Rating: | IP66, NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4 |
| Mounting: | Wall |
| Material: | Aluminum |
| Knockouts: | No |
| Height: | 62.240 in |
| Color: | Gray |
| Width: | 27.560 in |
| Finish: | Powder Coated, Painted |
| Depth: | 23.620 in |