Wireway, 90° Elbow, Counterclockwise

Item #: 95492

Cat #: F88LE9KOKT

UPC: 783510194505

to view pricing and more.
Wireway, 90° Elbow/transpo Ftg, Ccw, Bulletin F10 (lay-in Type 12 Wireway), Size/dims:8.00x8.00, Material/finish: Steel/gray

Overview

Wireway, 90° Elbow/transpo Ftg, Ccw, Bulletin F10 (lay-in Type 12 Wireway), Size/dims:8.00x8.00, Material/finish: Steel/gray

Lay-in Hinged-Cover Transposition Sections are used when it is necessary to rotate the open side of the wireway run by 90 degrees and still retain the lay-in feature.

Also known as: 783510194505, F88LE9KOKT

Features & Benefits

  • Lay-in Hinged-Cover Transposition Sections are used when it is necessary to rotate the open side of the wireway run by 90 degrees and still retain the lay-in feature

Specifications

IP/NEMA Rating: IP54
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Angle: 90°
IP/NEMA Rating: IP54
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
Angle: 90°