CABLE TIE 175LB 35IN BLUE NYLON

Item #: 954960

Cat #: TY53510M-6

UPC: 786210982243

to view pricing and more.
Documents & Guides
THB TY53510M-6 CABLE TIE 175L

Overview

THB TY53510M-6 CABLE TIE 175L
Also known as: 786210982243, TY53510M-6

Specifications

Diameter: 10 in
Color: Blue
Weight Capacity: 175 lbs
Width: 0.320 in
Length: 35 in
Material: Nylon
Diameter: 10 in
Weight Capacity: 175 lbs
Length: 35 in
Color: Blue
Width: 0.320 in
Material: Nylon