Plug Angle 50A 125V 2P3W Str GY

Item #: 955051

Cat #: 5712AN

UPC: 040893020310

to view pricing and more.
Documents & Guides
Eaton Arrow Hart extra heavy-duty angled plug , #12-4 AWG, 50A, Industrial, 125V, Back wire, Gray, Brass, Nylon, 5-50P, Two-pole, three-wire, grounding, Screw, Nylon, Core pack

Overview

Eaton Arrow Hart extra heavy-duty angled plug , #12-4 AWG, 50A, Industrial, 125V, Back wire, Gray, Brass, Nylon, 5-50P, Two-pole, three-wire, grounding, Screw, Nylon, Core pack

Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.

Also known as: 040893020310, 5712AN

Specifications

Type: Commercial Grade
Color: Gray
Material: Nylon
Type: Commercial Grade
Material: Nylon
Color: Gray