Plug Pin&Slv 30A 347/600V 3PH 4P5W WT BK

Item #: 955073

Cat #: AH530P5W

UPC: 032664732362

to view pricing and more.
Eaton Arrow Hart pin and sleeve plug, IP69K Rated, #10 -#2 AWG, 30A, 3?Y 347/600V, Back wire, Black, Nickel plated brass, IP67, Nylon, Four-pole, Five-wire, grounding, 0.433-1.15in (1.10-2.92cm), Male, 15 HP, Nylon, Three-phase

Overview

Eaton Arrow Hart pin and sleeve plug, IP69K Rated, #10 -#2 AWG, 30A, 3?Y 347/600V, Back wire, Black, Nickel plated brass, IP67, Nylon, Four-pole, Five-wire, grounding, 0.433-1.15in (1.10-2.92cm), Male, 15 HP, Nylon, Three-phase

Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories

Also known as: 032664732362, AH530P5W

Specifications

Type: Industrial
Type: Industrial