Conn Pin&Sleeve 30A 250V 3PH 3P4W WT BL

Item #: 955088

Cat #: AH430C9W

UPC: 032664732737

to view pricing and more.
Eaton Arrow Hart pin and sleeve connector, IP69K Rated, #10 -#2 AWG, 30A, 3? 250V, Back wire, Blue, Nickel plated brass, IP67, Nylon, Three-pole, Four-wire, grounding, 0.433-0.985in (1.10-2.5cm), Female, 5 HP, Nylon, Three-phase

Overview

Eaton Arrow Hart pin and sleeve connector, IP69K Rated, #10 -#2 AWG, 30A, 3? 250V, Back wire, Blue, Nickel plated brass, IP67, Nylon, Three-pole, Four-wire, grounding, 0.433-0.985in (1.10-2.5cm), Female, 5 HP, Nylon, Three-phase

Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories

Also known as: 032664732737, AH430C9W

Specifications

Type: Industrial
Type: Industrial