Conn Pin&Slv 30A277/480V 3PH 4P5W WT RD

Item #: 955090

Cat #: AH530C7W

UPC: 032664732751

to view pricing and more.
Documents & Guides
Eaton Arrow Hart pin and sleeve connector, IP69K Rated, #10 -#2 AWG, 30A, 3?Y 277/480V, Back wire, Red, Nickel plated brass, IP67, Nylon, Four-pole, Five-wire, grounding, 0.433-1.15in (1.10-2.92cm), Female, 10 HP, Nylon, Three-phase

Overview

Eaton Arrow Hart pin and sleeve connector, IP69K Rated, #10 -#2 AWG, 30A, 3?Y 277/480V, Back wire, Red, Nickel plated brass, IP67, Nylon, Four-pole, Five-wire, grounding, 0.433-1.15in (1.10-2.92cm), Female, 10 HP, Nylon, Three-phase

Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories

Also known as: 032664732751, AH530C7W

Specifications

Type: Industrial
Type: Industrial