Plug Pin&Slv 60A 120/208V 3PH 4P5W WT BL

Item #: 955132

Cat #: AH560P9W

UPC: 040893620183

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart pin and sleeve plug, IP69K Rated, #8 - #2 AWG, #10 - #2 AWG (Ground), #12 - #16 AWG (Pilot), 60A, 3?Y 120/208V, Back wire, Blue, Nickel plated brass, IP67, Nylon, 4-pole, 5-wire, 0.66-1.5in (1.68-3.81cm), Male, 5 HP, 3PH

Overview

Eaton Arrow Hart pin and sleeve plug, IP69K Rated, #8 - #2 AWG, #10 - #2 AWG (Ground), #12 - #16 AWG (Pilot), 60A, 3?Y 120/208V, Back wire, Blue, Nickel plated brass, IP67, Nylon, 4-pole, 5-wire, 0.66-1.5in (1.68-3.81cm), Male, 5 HP, 3PH

Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories

Also known as: 040893620183, AH560P9W

Specifications

Color: Blue
Type: Pin &amp, amp
Color: Blue
Type: Pin &amp, amp