Recp Pin&Slv 100A277/480V 3PH 4P5W WT RD

Item #: 955163

Cat #: AH5100R7W

UPC: 040893620688

to view pricing and more.
Eaton Arrow Hart pin and sleeve receptacle, IP69K Rated, #4 -1/0 AWG, #12 - #16 AWG (pilot), 100A, 3?Y 277/480V, Back wire, Red, Nickel plated brass, IP67, Nylon, Four-pole, Five-wire, AHBB100 Back box style, Female, 20 HP, Nylon, 3PH

Overview

Eaton Arrow Hart pin and sleeve receptacle, IP69K Rated, #4 -1/0 AWG, #12 - #16 AWG (pilot), 100A, 3?Y 277/480V, Back wire, Red, Nickel plated brass, IP67, Nylon, Four-pole, Five-wire, AHBB100 Back box style, Female, 20 HP, Nylon, 3PH

Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories

Also known as: 040893620688, AH5100R7W

Specifications

Color: Red
Type: Industrial
Color: Red
Type: Industrial