Conn Pin&Sleeve 60A 480V 2P3W WT RD

Item #: 955172

Cat #: AH360C7W

UPC: 040893623122

to view pricing and more.
Eaton Arrow Hart pin and sleeve connector, IP69K Rated, #8-#2 AWG, #10-#2 AWG (Ground), #12-#16 AWG (Pilot), 60A, 480V, Back wire, Red, Nickel plated brass, IP67, Nylon, 2-pole, 3-wire, grounding, 0.66-1.5in (1.68-3.81cm), Female, Nylon

Overview

Eaton Arrow Hart pin and sleeve connector, IP69K Rated, #8-#2 AWG, #10-#2 AWG (Ground), #12-#16 AWG (Pilot), 60A, 480V, Back wire, Red, Nickel plated brass, IP67, Nylon, 2-pole, 3-wire, grounding, 0.66-1.5in (1.68-3.81cm), Female, Nylon

Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories

Also known as: 040893623122, AH360C7W

Specifications

Type: Industrial
Type: Industrial