Recp Pin&Sleeve 63A 380-415V 3P4W WT RD

Item #: 955207

Cat #: AH463R6W

UPC: 032664732119

to view pricing and more.
Documents & Guides
Eaton Arrow Hart pin and sleeve receptacle, IP69K Rated, #8 - #2 AWG, #10 - #2 AWG (Ground), #12 - #16 AWG (Pilot), 63A, 380-415V, Back wire, Red, Nickel plated brass, IP67, Nylon, 3-pole, 4-wire, AHBB60 Back box style, Female, Nylon

Overview

Eaton Arrow Hart pin and sleeve receptacle, IP69K Rated, #8 - #2 AWG, #10 - #2 AWG (Ground), #12 - #16 AWG (Pilot), 63A, 380-415V, Back wire, Red, Nickel plated brass, IP67, Nylon, 3-pole, 4-wire, AHBB60 Back box style, Female, Nylon

Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories

Also known as: 032664732119, AH463R6W

Specifications

Type: Industrial
Type: Industrial