EWD CWL1130R Recp Single 30A 250V 3

Item #: 955245
Cat #: AHL1130R
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Recp Single 30A 250V 3PH 3P3W H/L BK 3677330

Overview

Recp Single 30A 250V 3PH 3P3W H/L BK 3677330
Also known as: AHL1130R

Specifications

Type: Locking, Single
Phase: 3
Color: Black
Amps: 30
NEMA Configuration: L11-30R
Type: Locking, Single
Color: Black
NEMA Configuration: L11-30R
Phase: 3
Amps: 30

Customer Reviews

No reviews for this product
(0)