Elbow 90-Degree Outside Top Opening, 4.00x4.00, Gray, Steel

Item #: 9553

Cat #: F44LE9AC

UPC: 783510164102

Sign In or Register to view pricing and more.
Lay-in 90-Degree Elbow Outside Top Opening used for 90-deg turns in vertical drops. This 90-Degree Elbow Outside Top Opening, F44LE9AC item measures 4.00x4.00 inches with a material of Steel colored Gray.

Overview

Lay-in 90-Degree Elbow Outside Top Opening used for 90-deg turns in vertical drops. This 90-Degree Elbow Outside Top Opening, F44LE9AC item measures 4.00x4.00 inches with a material of Steel colored Gray.

Lay-in Hinged-Cover 90-Degree Elbow with Outside Top Opening are used for right-angle wireway installations. This elbow fitting allows a vertical drop to equipment below at a 90-degree corner while maintaining the top opening lay-in feature.

Also known as: 783510164102, F44LE9AC

Features & Benefits

  • Lay-in Hinged-Cover 90-Degree Elbow with Outside Top Opening are used for right-angle wireway installations
  • This elbow fitting allows a vertical drop to equipment below at a 90-degree corner while maintaining the top opening lay-in feature

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Angle: 90°
IP/NEMA Rating: IP54, NEMA 12
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in
Angle: 90°