Recp HG Dup 15A 250V 2P3W Str B/Swire WH

Item #: 955547
Cat #: AH8600W
UPC: 032664704833
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart extra heavy-duty hospital grade duplex receptacle,#14 to 10 AWG,15A,Healthcare,Flush,250V,Back and side,White,Brass,High-impact nylon face,Glass-filled nylon base,6-15R,Two-pole,three-wire,grounding,Screw,Core pack

Overview

Eaton Arrow Hart extra heavy-duty hospital grade duplex receptacle,#14 to 10 AWG,15A,Healthcare,Flush,250V,Back and side,White,Brass,High-impact nylon face,Glass-filled nylon base,6-15R,Two-pole,three-wire,grounding,Screw,Core pack
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664704833, AH8600W

Specifications

Mounting: Flush
Type: Industrial, Duplex
Amps: 15
Color: White
NEMA Configuration: 6-15R
Mounting: Flush
Amps: 15
NEMA Configuration: 6-15R
Type: Industrial, Duplex
Color: White

Customer Reviews

No reviews for this product
(0)