Recp Dup 20A125V 2P3W Brass Strap B&S BK

Item #: 955566
Cat #: AH5362BK
UPC: 032664703843
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart extra heavy-duty industrial specification grade duplex receptacle, #14-10 AWG, 20A, Industrial, Flush, 125V, Back and Side, Black, Brass, Nylon face, Glass-filled nylon base, 5-20R, Duplex, Screw, Nylon, Core pack

Overview

Eaton Arrow Hart extra heavy-duty industrial specification grade duplex receptacle, #14-10 AWG, 20A, Industrial, Flush, 125V, Back and Side, Black, Brass, Nylon face, Glass-filled nylon base, 5-20R, Duplex, Screw, Nylon, Core pack
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664703843, AH5362BK

Specifications

Color: Black
Material: Nylon
Color: Black
Material: Nylon

Customer Reviews

No reviews for this product
(0)